Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor M8 x 1
  • Switching range [Sn] = 3 mm [f]
  • NC
  • DC PNP
  • Protection rating: IP67
  • 2-/3-wire connection
  • Switching frequency: 800 Hz
  • M8 connector

Inductive sensor ifm electronic IE5349 - IEBC003BBSKG/AS

Item number: 103089
EAN: 4021179085359
Corresponding accessories
Technical details

Inductive sensor

IES

Flush

3 mm

Cylindrical and threaded

yes

10 V

30 V

DC

PNP
PNP/NPN

100 mA

1 x NC

800 Hz

yes

yes

2/3-wire

M8 x 1

40 mm

Connector M8

LCP

Brass plated with white bronze

0 °C

60 °C

IP67

Factory automation

CE
cULus
UKCA

None

2 fixing nuts

Product description
Inductive sensor ifm electronic IE5349 - IEBC003BBSKG/AS
The inductive sensor IE5349 - IEBC003BBSKG/AS from ifm electronic operates with a supply voltage of 10-30 V DC. A Normally Closed PNP contact is available as an output. Thanks to the increased switching range of 3 mm with flush mounting, the inductive sensor IIE5349 - IEBC003-BSKG/AS offers more safety in your applications. Thanks to a laser-engraved name plate, a 4-fold switching status display and a standard M8 plug-in connection, the IE5349-IEBC003-BSKG/AS inductive sensor is often used in handling technology and in special purpose machine building.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0