Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor M12 x 1
  • Sensing range: Sn = 7 mm [nf]
  • NO PNP
  • Total length: 60 mm
  • Protection rating: IP65/IP66/IP67/IP68/IP69K
  • Temperature range: -40-85 °C
  • Switching frequency: 700 Hz
  • 3-wire
  • M12 connector

Inductive sensor ifm electronic IFS241 - IFK3007-BPKG/US-104

Item number: 105452
EAN: 4021179271394
Corresponding accessories
Technical details

Inductive sensor

IFS

Non flush

7 mm

Cylindrical and threaded

yes

10 V

30 V

DC

PNP

100 mA

1 x NO

700 Hz

yes

yes

3-wire

III

M12 x 1

60 mm

Connector M12

PBT

Brass plated with white bronze

-40 °C

85 °C

IP65/IP66/IP67/IP68/IP69K

Factory automation

CE
EAC
cULus
UKCA

None

2 fixing nuts

Product description
Inductive sensor ifm electronic IFS241 - IFK3007-BPKG/US-104
The IFS241 - IFK3007-BPKG/US-104 inductive sensor from ifm electronic operates with a supply voltage of 10-30 V DC. A NO PNP contact is available as an output. With a sensing range of 7 mm when installed non-flush, the inductive sensor IFS241 offers more security within your applications. Thanks to the lasered type label, 4-fold LED and standardised M12 connector, the inductive sensor IFS241 is often used in factory automation and in machine building.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0