Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive sensor M12 x 1
  • Switching range [Sn] = 10 mm [nf]
  • Correction factor 1 (uniform switching distance to all metals)
  • NO
  • DC PNP
  • Max. Magnetic field strength: 300 mT
  • Overall length 45 mm
  • Protection rating: IP65/IP66/IP67/IP68/IP69K
  • Switching frequency: 2,000 Hz
  • M12 connector

Inductive sensor ifm electronic IFS299 - IFB3010-BPKG/K1/V4A/US-104

Item number: 104025
EAN: 4021179295116
Corresponding accessories
Technical details

Inductive sensor

IFS

Non flush

10 mm

yes

Cylindrical and threaded

yes

yes

300 [mT]

10 V

30 V

DC

PNP

100 mA

1 x NO

2000 Hz

yes

yes

3-wire

III

M12 x 1

45 mm

Connector M12

LCP

Stainless steel (1.4404)

-40 °C

85 °C

IP65/IP66/IP67/IP68/IP69K

Factory automation

EC 1935/2004

CE
cULus
UKCA

None

2 fixing nuts

Product description
Inductive sensor ifm electronic IFS299 - IFB3010-BPKG/K1/V4A/US-104
The inductive sensor IFS299 - IFB3010-BPKG/K1/V4A/US-104 from ifm electronic with a length of 45 mm operates with a supply voltage of 10-30 V DC. A NO PNP contact is available as an output. Thanks to the switching distance of 10 mm with non-flush installation, the inductive sensor IFS299 - IFB3010-BPKG/K1/V4A/US-104 offers more safety in your applications. Due to the uniform switching distance to all metals, its magnetic field strength of max. 300 mT, 4-position switching status display and standardized M12 connector, the inductive sensor IFS299 - IFB3010-BPKG/K1/V4A/US-104 is often used in industrial, mobile, cooling and lubrication applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0