Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Inductive tube sensor
  • Sensing range: 14 mm
  • NO
  • DC PNP
  • Resolution steel ball Ø: 3.0 mm
  • Protection rating: IP67
  • M8 connector

Inductive Tube Sensor ifm electronic I85000 - I8-3014-BPKG/AS-610-DPS

Item number: 103196
EAN: 4021179253192
Corresponding accessories
Technical details

I85

3 mm

< 35 m/s

Inductive tube sensor

None

yes

10 V

35 V

DC

PNP

200 mA

1 x NO

Connector M8

PC

PC

-25 °C

70 °C

IP67

Factory automation

cULus

Cable tie supplied

Product description
Inductive Tube Sensor ifm electronic I85000 - I8-3014-BPKG/AS-610-DPS
The inductive sensor I85000 - I8-3014-BPKG/AS-610-DPS from ifm with compact design and the high degree of protection IP67 is light and dirt-resistant. The device is protected against overload, short circuit and reverse polarity . A NO PNP contact is available as an output. The inductive tube sensor I85000-I8-3014-BPKG/AS-610-DPS has a sensing range of 14 mm and a high resolution (3.0 mm steel ball) with a short response time. The device works according to the static operating principle. A mounting slot is used to facilitate assembly. Cable ties are included. The inductive ring sensor I85000 - I8-3014-BPKG/AS-610-DPS with M8 plug connection is the ideal solution for applications for parts detection and congestion control in feed tubes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0