Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Unmanaged Industrial Ethernet switch
  • Single Pair Ethernet (SPE)
  • 1 port M12 X-coded 10/100/1000 Mbit/s
  • 4 port M12 D-coded 100 Mbit/s
  • input voltage: 9-36 V DC
  • operating temperature: -40...70 °C
  • protection rating: IP65/IP67
  • housing material: nickel-plated aluminium/stainless steel
  • M6 holes for wall mounting
  • dimensions (W x H x D): 65 x 135 x 29.8 mm

IP65/IP67 Unmanaged Ethernet Switch (SPE) TERZ NITE-T1XS41-9100 - 4914100

Item number: 111129
EAN: 4260595550816
Corresponding accessories
Technical details

Ethernet switch

5 x M12

Unmanaged

5

Full Gigabit Ethernet

10/100/1000 Mbit/s

Twisted Pair, 0.14-0.22 mm², CAT 5 (100 m)

yes

Without PoE

9 V DC

36 V DC

65 mm

135 mm

29.8 mm

Screw mounting

M12 connector

Nickel-plated aluminium, Stainless steel

-40 °C

70 °C

IP65
IP67

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX
IEEE 802.3ab 1000Base-T

CE
UKCA

Product description
IP65/IP67 Unmanaged Ethernet Switch (SPE) TERZ NITE-T1XS41-9100 - 4914100
The ultra-compact NITE-T1XS41-9100 - 4914100 unmanaged Ethernet switch from TERZ Industrial Electronics reliably networks all applications in harsh industrial environments as well as in rails and commercial vehicles. The robust aluminium housing meets the high protection class IP65/IP67 and can be used directly in the field in a temperature range of -40...70 °C. This saves cabling effort and space in the control cabinet.

 

The NITE-T1XS41-9100 - 4914100 switch offers 1x port M12 X-coded with 10/100/1000 Mbps and 4x port M12 D-coded with 100 Mbps.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0