Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Unmanaged industrial Ethernet switch
  • Fast Ethernet 4 Ports M12 D-coded 10/100 Mbit/s
  • Gigabit Ethernet
  • 10/100/1000 Mbit/s
  • Frame size: 9 kB jumbo frames
  • Ports: 8 x RJ45
  • Voltage range: 12-28 V AC/9-36 V DC
  • Operating temperature: -40–70 °C
  • Protection rating: IP30
  • Enclosure material: anodized aluminium/stainless steel
  • M6 boreholes for wall mounting
  • Dimensions (W x H x D): 55 x 117 x 26.8 mm

IP65/IP67 Unmanaged Ethernet Switch TERZ NITE-XS41-31100 - 4314100

Item number: 106996
EAN: 4260595550717
Corresponding accessories
Technical details

Ethernet switch

5 x M12

Unmanaged

5

Fast Ethernet
Full Gigabit Ethernet

10/100 Mbit/s
10/100/1000 Mbit/s

Twisted Pair, 0.14-0.22 mm², CAT 5 (100 m)

yes

yes

Without PoE

9 V DC

36 V DC

55 mm

117 mm

26.8 mm

Screw mounting

M12 connector

Nickel-plated aluminium, Stainless steel

-40 °C

70 °C

IP65/IP67

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX
IEEE 802.3ab 1000Base-T

CE

Product description
IP65/IP67 Unmanaged Ethernet Switch TERZ NITE-XS41-31100 - 4314100
The ultra-compact unmanaged fast Ethernet switch NITE-XS41-31100 - 4314100 from TERZ Industrial Electronics reliably networks all applications in harsh industrial environments, as well as in rail and utility vehicles. The robust aluminium enclosure meets the requirements for the IP65/IP67 protection rating and can be used directly in the field, within a temperature range of -40–70 °C. This reduces cabling and saves space in the switch cabinet.

 

The switch NITE-XS41-31100 offers four fast Ethernet M12 Ports with a data rate of 10/100 Mbit/s and a Gigabit Ethernet M12 Port with a data rate of 10/100/1000 Mbit/s. Thanks to the high insulation resistance of 1.5 to 2 kV DC, an exceptional EMC performance in accordance with DIN EN 50121-3-2 and fire protection in accordance DIN EN 45545, the NITE-XS41-31100 Ethernet switch is fully rail-compatible and complies with DIN EN 50155. As such, the Ethernet switch can be integrated seamlessly and transparently into any industry and vehicle network, including with PROFINET applications.

 

    Product highlights:

  • Auto-negotiation, auto-MDI-X, auto-polarity
  • Ultra-compact, ronbust IP65/IP67 metal enclosure
  • Flexible use with redundant 24 V C/DC
  • Inrush current limitation and protection against polarity reversal
  • 10 ms override in case of power failure
  • Expanded temperature range -40 to 70 °C
  • 1,5-2 kV DC Insulation Electronics ⇔ Ethernet Port ⇔ Enclosure
  • Suitable for industrial (PROFINET) purposes and for railway use DIN EN 50155
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0