Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Laser level sensor
  • Measuring range: 0 to 4000 mm (adjustable)
  • Measuring accuracy: 2 mm
  • Connection: M12 connector (4-pin)
  • Output signal: 4-20 mA
  • Temperature range: -20 to 80 °C
  • Protection rating: IP 68
  • Housing material: Polycarbonate
  • Configuration: Via SigNow app (for smartphones),

Laser level sensor NOVUS TL400-I - 8802100200

Item number: 110592
EAN: 7899850614986
Corresponding accessories
Corresponding accessories
Technical details

Laser distance sensor

Radar - Time of Flight (free)

0...4000mm

Bluetooth

Liquids

± 2

8 V

30 V

12-24 V DC

4-20 mA

SAE 5-Point

Polycarbonate

-20 °C

80 °C

IP68

Product description
Laser level sensor NOVUS TL400-I - 8802100200
The TL400-i from Novus is a non-intrusive level sensor designed for precise level measurement in tanks and containers. With a measuring range of 0 to 4000 mm and a resolution of 1 mm, it provides reliable measurements for industrial applications. Under optimal conditions, the sensor achieves a measuring accuracy of up to 2 mm.The TL400-i operates with a 4-20 mA output signal and can be flexibly integrated into existing control systems. Thanks to its robust polycarbonate enclosure and IP68 certification, it is also suitable for demanding environments. Power is supplied via 8 to 33 V DC, and connection is via a 4-pin M12 connector. Mounting is simple and can be done using the SAE 5-hole standard bracket or with an adapter for common 4-hole fixings (available separately). The SigNow app allows convenient configuration and adjustment of the measurement parameters via smartphone. The Novus TL400-i is the ideal solution for precise and maintenance-free level measurement, whether in industry, water management or chemical processes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0