Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Magnetic-inductive flow meter
  • Measuring range: 0.05–35 l/min
  • Media: conductive liquid media/water/water-based media/drinking water
  • Flow/consumption and medium temperature measurement
  • Medium temperature: -20–90 °C
  • Connection G 1/2 (DN15) flat sealing
  • PNP/NPN
  • Digital outputs: Normally Open/ Normally Closed programmable
  • Analogue output: 4-20 mA (scalable)
  • IO-Link 1.1
  • Pressure resistance: 16 bar
  • Colour display with red/green change indicator
  • M12 plug connection

Magnetic-inductive flow meter ifm electronic SM6120

Item number: 105753
EAN: 4021179314985
Corresponding accessories
Corresponding accessories
Technical details

Magnetic-inductive flow meter

0.05-35 l/min

35 l/min

Buttons

lliquid media (conductivity >= 20 µS/cm)
Water, water-based media

18 V

30 V

DC

16 bar

G 1/2

Connector M12 (4 pole)

1.4404 (Stainless steel/316L), PEEK

1.4404 (stainless steel/316L)
1.4408 (stainless steel/316L)

-20 °C

60 °C

-20 °C

90 °C

IP65/IP67

A

IO-Link

CE
EAC
cULus
UL
UKCA

Temperature monitoring

Product description
Magnetic-inductive flow meter ifm electronic SM6120
The SM6120 electromagnetic volumetric flow sensor from ifm electronic with a measuring range of 0.05–35 l/min enables high accuracy, reproducibility and measuring dynamics. For signal processing, Normally Open and Normally Closed contacts (programmable) as well as an analogue output (4-20 mA - scalable) are available. The flat-sealing process connection G 1/2 (DN15), the M12 plug connection and the flexible key programming allow the electromagnetic volumetric flow sensor SM6120 to be adapted to different conditions. The SM6120 electromagnetic volumetric flow sensor is used for flow, consumption and medium temperature measurement (-20 to 90 °C) of conductive liquid media, e.g. coolant in welding systems, water, water-based media and drinking water.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0