Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Measured signal converter for temperature sensors
  • output signal: analogue 4...20 ma
  • interface: io-link (configurable)
  • Measuring range: -50...300 °c / -58...572 °f
  • factory setting: -50...300 °c
  • connection: m12 plug connection,

Measuring signal converter ifm electronic TP3232

Item number: 111006
EAN: 4021179258715
Corresponding accessories
Technical details

Measured signal converter for temperature sensors

-50 °C

300 °C

Pt100
Pt1000

± 0.3 + (± 0.1 % MS) K

20 V

32 V

DC

analogue

4-20 mA

yes

G 1/4

Connector M12

1.4404 (stainless steel/316L)

FKM
PC, PBT
1.4404 (stainless steel/316L)

-25 °C

70 °C

IP67

IO-Link

CE
cULus
UKCA

Product description
Measuring signal converter ifm electronic TP3232
The TP3232 measuring signal converter from ifm electronic is designed for precise temperature measurement in industrial applications. It converts input signals from Temperature sensors into an analogue 4...20 mA signal and also offers an IO-link interface for Digital Communication and Configuration. The measuring range is -50 ... 300 °C (-58 ... 572 °F), the factory setting is preset to -50 ... 300 °C. The compact surface mounting and M12 connector allow easy integration into existing systems. The TP3232 from ifm electronic is ideal for precise Temperature monitoring with Height flexibility.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0