Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Optical distance sensor
  • Type of light: Red light
  • Switching output: NO/NC (antivalent)
  • Switching logic: PNP
  • Protection rating: IP65/IP67
  • Connection: M12 connector,

Optical distance sensor ifm electronic O5D150

Item number: 110953
EAN: 4021179285599
Corresponding accessories
Technical details

Laser distance sensor

Distance sensor

2 m

O5

0.03-2 m

Red light

650 nm

Rectangular

LED

10 V

30 V

DC

PNP

100 mA

2 x NO/NC programmable

11 Hz

yes

13 x 35 mm

M12 connector

Stainless steel
PA

PMMA

-25 °C

60 °C

IP65/IP67

IO-Link 1.1

CE
cULus
UKCA

I

Product description
Optical distance sensor ifm electronic O5D150
The Optical distance sensor O5D150 from ifm electronic works with visible red light and enables reliable object detection with antivalent NO/NC output. The PNP switching logic ensures simple integration into control systems. Thanks to the IP65 and IP67 protection ratings, the sensor can also be used in harsh industrial environments. The M12 connector enables fast and safe mounting. The O5D150 from ifm electronic is ideal for applications in automation and conveyor technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0