Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hygienic point level sensor
  • 2 x NC/NO programmable
  • DC PNP/NPN
  • Liquid and viscous media and powders
  • Protection rating IP68/IP69K
  • EHEDG
  • FDA
  • 3-A
  • M12 connector

Point level sensor ifm electronic LMT121

Item number: 100785
EAN: 4021179266802
Corresponding accessories
Technical details

Electronic point level sensor

Impedance spectroscopy

IO-Link, teach

Liquids, viscous media and powders

18 V

30 V

DC

PNP/NPN

100 mA

2 x NO/NC programmable

-1-40 bar

G 1/2 hygienic

12 mm

Connector M12

PEEK; surface characteristics: Ra < 0.8

High-grade stainless steel (316L/1.4404); PEEK; PEI; FKM (Viton)

-40 °C

60 °C

-40 °C

85/100 (depending on the medium) °C

150 (1h) °C

IP68/IP69K

IO-Link

CE
FDA
CRN
EAC
cULus
EHEDG
3-A
FCM
EC 1935/2004
UKCA

hygienic

-

Product description
Point level sensor ifm electronic LMT121
The LMT121 hygienic point level sensor from ifm with two programmable opening/closing outputs is used for viscous media and powders. Its compact sensor tip allows integration even in small DN25 pipes. The factory setting to different fluid types eliminates the need for an adjustment. Identification of different media by two independently adjustable switch points. The LMT121 point level sensor with a probe length of 12 mm is characterised by a hygienic design with maintenance-free sealing concept. Due to the robust stainless and shock and vibration resistant housing with protection rating IP68/IP69K and the laser type label for durable legibility the sensor meets all requirements for hygienic areas (EHEDG). Therefore the LMT121 point level sensor with M12 connector and process connection G 1/2 male is the perfect solution for limit monitoring of tanks and run-dry protection of pumps in the food and process industries as well as for level detection on storage tanks.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0