Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Outside temperature sensor
  • Pt100/class B according to DIN 60751
  • 2-wire circuit
  • Measuring range: -50-100 °C
  • Enclosure dimensions (H x W x D): 75 x 69 x 44 mm
  • Enclosure material: Polyamide PA6 15 % GK
  • Colour: Pure white (RAL 9010)
  • Protection rating: IP65
  • Cable gland: M16
  • Sealing range: 4-10 mm
  • Connection: Screw terminals
  • Max. 1.5 mm²
  • incl. screws and anchors

Pt100 outside temperature sensor TiTEC AUTF/PT100

Item number: 104004
EAN: 4250738112292
Corresponding accessories
Corresponding accessories
Technical details

Outdoor sensor

-50 °C

100 °C

Pt100, class B

2

± 0.3 K

Screw terminals

Polyamide (glass reinforced)

-50 °C

100 °C

IP65

Building management systems

Product description
Pt100 outside temperature sensor TiTEC AUTF/PT100
The outdoor temperature sensor - AUFT/PT100 from TiTEC is a 2-wire Pt100 class B sensor according to DIN 60751 with a measuring range of -50 to 100 ° C. Due to the robust polyamide housing with the high protection rating of IP65, the resistance thermometer is optimally suited for outdoor use. The connection is made via screw terminals up to max. 1.5 mm². The M16 cable gland has a sealing range of 4 to 10 mm. The Pt100 outdoor sensor AUFT/PT100 is ideal for outdoor temperature measurements, for example, in building management, heating and air conditioning technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0