Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Strap-on resistance thermometer
  • PT100/Class A
  • 4-wire
  • Measuring range: -50-200 °C
  • Reaction time (T05/T09): 1.4/4.7 s
  • Probe used: Square 6 x 6 mm
  • Probe material: Aluminium
  • Length: 35 mm
  • Protection: IP67
  • 2.0 m silicone cable

Pt100 surface sensor WIKA 14132813 - TF44 PT100/A/4-L/6X6MM/200°C/2.0M

Item number: 102093
EAN: 4250738104174
Corresponding accessories
Technical details

Strap-on

-50 °C

200 °C

Pt100, class A

4

± 0.15 K

1.4/4.7 s

Square 6 x 6 mm

35 mm

Cable

2 m

Aluminium

Silicone

-50 °C

200 °C

IP67

Factory automation

Product description
Pt100 surface sensor WIKA 14132813 - TF44 PT100/A/4-L/6X6MM/200°C/2.0M
The PT100 strap-on sensor 14132813 - TF44 from Wika is a resistance thermometer that provides precise measurements within a temperature range of -50-200 °C. The aluminium strap-on probe has a dimension of 6 x 6 x 35 mm. The PT100 strap-on sensor 14132813 - TF44 has response times from T05 = 1.4 s and T09 = 4.7 s. Due to the high protection rating of IP67 and the robust aluminium housing, the resistance thermometer is very durable. The Pt100 strap-on sensor 14132813 - TF44 with 2 m silicone cable is ideal for temperature measurements on pipes and can be easily fixed with a pipe clamp.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0