Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Hygienic radar level sensor
  • Media: liquids
  • Max. measuring range: 10 m
  • Outputs: 1 x 4-20 mA; 1 x PNP/NPN
  • Process connection: G 1 external thread Aeptoflex Vario
  • Pressure resistance: 8 bar
  • Process temperature range: -40-150 °C
  • Interfaces: IO-Link
  • Electrical connection: M12 plug connection

Radar level sensor ifm electronic LW2720

Item number: 107624
EAN: 4021179330312
Corresponding accessories
Corresponding accessories
Technical details

Radar level sensor

FMCW

10 m

IO-Link

Liquids

± 2

18 V

30 V

DC

PNP
analogue

4-20 mA

8 bar

G 1 external thread (Aseptoflex Vario)

Connector M12

EPDM
PTFE

1.4404 (stainless steel/316L)

-40 °C

80 °C

-40 °C

150 °C

IP68/IP69K

IO-Link

CE
FDA
CRN
cULus
3-A
EC 1935/2004
UKCA

Product description
Radar level sensor ifm electronic LW2720
The electronic level sensor LW2720 from ifm electronic with a protection rating of IP68/IP69K and stainless steel enclosure works with 80 GHz radar and performs contactless measurements with a range of up to 10 metres. The device has been especially developed for hygienic applications within the food and beverages industry. The device has a programmable switch output and an analogue output (4-20 mA). Furthermore, there is an IO-Link interface available, enabling the convenient programming of the device. The level sensor LW2721 can withstand high process temperatures of up to 150 °C and is suitable for CIP/SIP cleaning processes. For media with a dielectric constant 2...20 (e.g. oils) a coaxial pipe is required for operation (see accessories).

Photo: LR7000
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0