Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Radar level sensor
  • Media: liquids/bulk solids
  • Measuring range: 100–5000 mm
  • Outputs: 4–20 mA
  • Process connection: G 1/2
  • Process temperature range: -40–100 °C
  • Electrical connection: M12 connector
  • Protection rating: IP67
  • Highlights: Tank-empty calibration and measuring range adjustment via magnet

Radar level sensor WIKA ILT-C01 - 14797081

Item number: 112172
EAN: 4250738179660
Corresponding accessories
Corresponding accessories
Technical details

Radar level sensor

FMCW

100...5000 mm

Liquids
Bulk solids

± 5

8 V

36 V

DC

analogue

4-20 mA

G 1/2

Connector M12

-40 °C

100 °C

IP67

Product description
Radar level sensor WIKA ILT-C01 - 14797081
The WIKA ILT-C01-14797081 electronic level sensor, with protection rating IP67, operates using a 60 GHz radar and measures non-contact between 100...5000 mm. Measurement is possible directly or through non-metallic walls. The level sensor features an analogue output (4–20 mA). Two additional switching outputs are available as an option. The ILT-C01-14797081 electronic level sensor features a zero adjustment that is calibrated via a magnet. Empty calibration permanently filters out interfering flush mountings in the tank (such as agitators or walls), ensuring that the sensor measures only the actual medium. Magnetic empty calibration is used to adapt the system to the tank conditions and the Measuring range; in this process, the tank bottom is set to 0% fill level. For media with a dielectric constant 2...20 (e.g. oils) a coaxial pipe is required for operation (see accessories).

Photo: LR7000
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed