Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 retro-reflective sensor
  • Dark-on mode
  • DC PNP
  • Range: 0.03-4 m
  • Protection rating: IP67/IP68/IP69K
  • M12 connector

Retro-reflective sensor ifm electronic OGP300 - OGP-DPKG/US

Item number: 100089
EAN: 4021179240055
Corresponding accessories
Technical details

Retro-reflective sensor

Retro-reflective sensor with polarisation filter

4 m

OG

0.03-4 m

Red light

624 nm

Cylindrical and threaded

160 (at max. range) mm

No

LED

10 V

36 V

DC

PNP

200 (60 °C)/150 (80 °C) mA

Dark-on mode

1000 Hz

yes

yes

M18 x 1

60 mm

Connector M12 (4 pole)

V4A (1.4404)

PMMA

-25 °C

80 °C

IP67/IP68/IP69K

Food industry

CE
cULus
UKCA

Ecolab certification

2 fixing nuts

Product description
Retro-reflective sensor ifm electronic OGP300 - OGP-DPKG/US
The M18 retro-reflective sensor OGP300 - OGP-DPKG/US from ifm has a polarisation filter, dark-on mode and a range of 0.03-4 m. Thanks to the fixed setting, easy set-up is ensured. The retro-reflective sensor OGP300 - OGP-DPKG/US is of tested quality, confirmed by the ECOLAB certificate. Thanks to the robust stainless steel housing with the optimum sealing concept IP67/IP68/IP69K and a PMMA plastic lens the receiver of the retro-reflective sensor OGP300 - OGP-DPKG/US with M12 connector is suitable for applications in hygienic and wet areas in the food industry.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0