Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 retro-reflective sensor with polarisation filter
  • Light-on/Dark-on programmable
  • DC PNP
  • Range: 0.03-5 m
  • Protection rating: IP67
  • M12 connector

Retro-reflective sensor ifm electronic OGP500 - OGP-FPKG/US

Item number: 100062
EAN: 4021179173179
Corresponding accessories
Technical details

Retro-reflective sensor

Retro-reflective sensor with polarisation filter

5 m

OG

0.03-5 m

Red light

624 nm

Cylindrical and threaded

200 (at max. range) mm

Buttons

LED

10 V

36 V

DC

PNP

200 (60 °C)/150 (80 °C) mA

Light-on/dark-on mode

2000 Hz

yes

yes

M18 x 1

72 mm

Connector M12 (4 pole)

V4A (1.4404)

PMMA

-25 °C

80 °C

IP67

Factory automation

CE
cULus
UKCA

No

2 fixing nuts

Product description
Retro-reflective sensor ifm electronic OGP500 - OGP-FPKG/US
The retro-reflective sensor OGP500 - OGP-FPKG/US from ifm is characterised by a robust stainless steel housing with protection rating IP67. The retro-reflective sensor OGP500 - OGP-FPKG/US that is set via teach buttons has a range of 0.03-5 m and programmable light-on/dark-on mode. The long range allows a reliable solution of your application. The retro-reflective sensor OGP500 - OGP-FPKG/US with M12 connector is ideal for position detection in factory automation, packaging and conveying.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0