Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RFID safety sensor
  • RFID coding: encoded
  • PL/Category in accordance with ISO13849-1: PL e/Cat.4
  • Response time: 75 ms
  • Output time: 2 x OSSD
  • Switching distance Sn: 12 mm
  • Hole spacing: 22 mm
  • Display: LED status display
  • Enclosure dimensions (W x H x D): 36 x 26 x 13 mm
  • Protection class: IP67
  • Connection: M12 connector (8-pole)

     

    ***A return is only possible in unopened condition***

RFID safety sensor SSP SAFIX S3-A-P - SP-E-76-000-01

Item number: 106674
EAN: 4250738123946
Corresponding accessories
Corresponding accessories
Technical details

Safety sensor (RFID)

SAFIX

coded

8

18

12 mm

LED

75 ms

PL e/4

SIL 3

2.24 E-10

20 years

21.6 V

26.4 V

DC

PNP

2 x OSSD

36 mm

26 mm

13 mm

Connector M12 (8 pole)

PBT

-25 °C

70 °C

IP67

EN ISO 13849-1:2015
EN IEC 62061

CE
TÜV
Ecolab

Product description
RFID safety sensor SSP SAFIX S3-A-P - SP-E-76-000-01
The SAFIX S3-A-P - SP-E-76-000-01 contactless RFID safety sensor from SSP fulfils the requirements according to PL e/Category 4 and is used for the position monitoring of laterally sliding, rotating, or removable protection devices. It can be connected to all common control units and safety relays and switched with up to 30 sensors in series. The safety sensor with standard coding has two OSSD outputs, a response time of 75 ms, and a switching distance of 12 mm. A three-colour LED display shows the current status of the sensor. The SAFIX S3-A-P - SP-E-76-000-01 RFID safety sensor is connected via an 8-pole M12 connector. The compatible actuators in a standard or flat design can also be found within the product range and can be ordered separately.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0