Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Shear beam load cell
  • Measuring range: 0-750 kg
  • Relative linearity deviation: <±0.017% Fnom
  • Output signal: 2.0 mV/V
  • Supply voltage: 10-15 V DC
  • Electrical connection: Measuring cable Ø 5 mm × 5 m
  • Protection rating: IP68/IP69K
  • Accuracy class: 3,000 parts according to OIML R60 Class C

Shear beam load cell WIKA F3201 - 79102838

Item number: 109180
EAN: 4250738140844
Corresponding accessories
Corresponding accessories
Technical details

Shear beam load cell

0-750 kg

10-15 V DC

2.0 mV/V

Cable

5 m

-30-70 °C

IP68/IP69K

Product description
Shear beam load cell WIKA F3201 - 79102838
The Shear Beam Load Cell - 79102838 Type F3201 from WIKA is used to determine shear forces and is used within the process industry and in industrial weighing technology and laboratory technology. During mounting, the shear beam load cell should also be electrically connected on a flat support surface and the measurement value monitored so as to avoid a potential overload. The measurement force must be introduced centrically and free from lateral forces. The measurement range of the Shear Beam Load Cell - 79102838 is from 0 to 750 kg, the output signal is 2.0 mV/V, and the supply voltage ranges from 10 to 15 V DC. The force transducer has been certified according to OIML R60 Class C with 3,000 parts tested, and has an IP68 and IP69K protection rating. The electrical connection is established via a Ø 6 mm x 5 m measuring cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0