Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! compact switch
  • Supply voltage: 12/24 V DC
  • 4 ports (RJ45)
  • Ethernet with 10/100 Mbits/s
  • LED diagnostics
  • DIN rail mounting

Siemens LOGO! CSM 12/24 - 6GK7177-1MA20-0AA0

Item number: 102088
EAN: 4047622174074
Corresponding accessories
Corresponding accessories
Technical details

Compact switch

10/100 Mbit/s

12/24 V DC

10.2-30.2 V DC

0.15 A

72 (4 MW) x 90 x 55

Wall mount
DIN-rail 35 mm 4 MW)

0 °C

55 °C

IP20

4 x RJ45

CE
UL

Product description
Siemens LOGO! CSM 12/24 - 6GK7177-1MA20-0AA0
The LOGO! CSM 12/24 - 6GK7177-1MA20-0AA0 compact switch from Siemens is characterised by a 12/24 V DC supply voltage, four ports (RJ45) and a front port for diagnosis. An Ethernet connection with 10/100 Mbit/s and diagnostic LEDs ensure easy operation of the LOGO! CSM 12/24 - 6GK7177-1MA20-0AA0 compact switch. DIN rail mounting provides fast installation into the control cabinet. LOGO! mini controllers from Siemens can be used in many applications; for example in machine controls or building management systems.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0