Order item – will be ordered from the manufacturer on demand
Dispatch expected in 4 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 4 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
SIMATIC WinCC Unified V21 Comfort Engineering, Engineering software in the TIA Portal, Floating licence, Software/documentation and licence key on USB stick, Class A, 9 languages: de/en/zh included (fr/sp/it/ru/jp/kr as download)
***Returns are only possible in unopened condition***.
SIMATIC WinCC Unified V21 Comfort Engineering Upgrade V16..V20-> V21, Engineering software in the TIA Portal, Floating licence, Software/documentation and licence key on USB stick, Class A, 9 languages: de/en/zh included (fr/sp/it/ru/jp/kr as download)
***Returns are only possible in unopened condition***.
field-assembled RJ45 Connector, Cable outlet: 180° axial, Protocol: Ethernet, Transfer rate: 10/100/1,000 Mbit/s, Cores: 4 x 2, Tool-free installation, No individual parts that may be lost, EasyConnect® RJ45 connection
field-assembled RJ45 Connector, Cable outlet: 90° angled, Protocol: Ethernet, Transfer rate: 10/100/1,000 Mbit/s, Cores: 4 x 2, Tool-free installation, No individual parts that may be lost, EasyConnect® RJ45 connection
Field-assembled RJ45 connector, 180 ° axial cable outlet, For PROFINET; Modbus and EtherCAT, Transfer rates up to 100 Mbit/s, Tool-free installation, No loss of individual parts, EasyConnect® RJ45 connection
Field-assembled RJ45 connector, 90 ° angled cable outlet, For PROFINET; Modbus and EtherCAT, Transfer rates up to 100 Mbit/s, Tool-free installation, No loss of individual parts, EasyConnect® RJ45 connection
RJ45 connector, Straight, IDC quick connect, Ethernet/PROFINET, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 23-22, For cable diameter: 5-9 mm, For 1-strand and 7-strand cores, Special tool-free assembly
RJ45 connector, Angled, IDC quick connect, Ethernet, CAT 5, One-piece design, Transfer rate up to 1 Gbit/s, 8 position, Shielded, AWG: 26-24, For cable diameter: 5-9 mm, Special tool-free assembly
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Technical details
Product description
Siemens SIMATIC HMI MTP2200 Unified Comfort Panel
The SIMATIC HMI MTP2200 Unified Comfort Panel - AV2128-3XB06-0AX1 has a 21.5" Widescreen TFT display with 16 million colours, and can be operated via the touch display. A PROFINET interface is used for communication with the control system. The SIMATIC HMI MTP2200 - 6AV2128-3XB06-0AX1 panel can be projected from WinCC Unified Comfort V16. The supplied DVD contains open Source SW.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.