Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIRIUS base device
  • PL/category in accordance with ISO13849-1: PL e/Cat. 4
  • Safe digital inputs: 20
  • Safe digital outputs: 4
  • Non-safe digital outputs: 2
  • Supply voltage: 24 V DC
  • Dimensions (W x H x D): 45 x 100 x 124.5 mm
  • Connection: Screw terminals

     

    ***A return is only possible in unopened condition***

Siemens SIRIUS 3SK2122-1AA10

Item number: 106919
EAN: 4047621004921
Corresponding accessories
Corresponding accessories
Technical details

Base unit

20

2

4

1

5

20

no

PL e/4

SIL 3

1.2 E-08

20 years

24 V DC

24 V DC

4 A

45 mm

100 mm

124.5 mm

DIN-rail 35 mm

Screw terminals

-25 °C

60 °C

IP20

X1

EN IEC 62061
IEC 60204
EN ISO 13849-1

CE
EAC
UL
CSA
TÜV

Product description
Siemens SIRIUS 3SK2122-1AA10
The SIRIUS 3SK2122-1AA10 base device from Siemens controls the security of your system in a space-saving and cost-effective manner and can be expanded in a modular fashion. It has 20 safe digital inputs, four safe digital outputs and two non-safe digital outputs and meets the requirements of ISO13849-1 PL e category 4. Using the PN interface module, which is available separately, the PROFINET IO protocol is supported. The SIRIUS 3SK2122-1AA10 base device with a supply voltage of 24 V DC is connected via screw terminals and can be mounted on a DIN 35 rail.

For configuration in the TIA portal, you can either install the free version of the SIRIUS Safety ES engineering software (link in the download area) or the SIRIUS Safety ES Professional - 3ZS1326-2CC10-0YA5 version (available separately).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0