Safety Relay Module, PL/Category in accordance with ISO 13849-1: PL e/Cat. 4, SIL 3 (IEC 61508), Number of sensor pairs: 4, Safety switching outputs: 2 x OSSD, Displays: Status/Diagnostic, Functions: Manual/automatic reset - EDM, Power supply: 24 V DC (+/- 15 %), Connection: Screw terminals
***Returns are only possible if the product is unopened***
Single Beam Safety Light Barrier Transmitter, PL/Category in accordance with ISO 13849-1: PL e/Cat. 4 (in conjunction with Safety Relay Module SG-BWS-T4 - 957051000), Operating range: 0-8 m, Light source: Infrared light , Output: 1 x PNP, Power supply: 24 V DC (-15/+15 %), Switching frequency: max. 500 Hz, Ambient temperature: -25-55 °C, Protection rating: IP67, Connection: M12 connector (4-pole)
***Returns are only possible if the product is unopened***
Order now or activate the availability alert or request a date of delivery toll free at 0800 24 2011 24.
Technical details
Product description
Single Beam Safety Light Barrier Receiver Datalogic 952051930 - S5-5-F8-92-SG-ST4
The Receiver Single Beam Safety Photoelectric Sensor S5-5-F8-92-SG-ST4 - 952051930 from Datalogic is used in conjunction with the compatible sensor to secure hazard points and for access protection, and also for collision avoidance. With the compatible Safety Relay Module SG-BWS-T4-957051000, it fulfils the requirements up to performance level e. The receiver has one output (PNP).
The IP67 protection rating and the ability to operate the Single Beam Safety Light Barrier Transmitter S5-5-F8-92-SG-ST4 - 952051930 within an ambient temperature range from -25 to 55°C enable use in harsh industrial environments. Connects via a 4-pole M12 connection.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.