Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Single point load cell
  • Measuring range: 0-100 kg
  • Relative linearity deviation: ±0.02% Fnom
  • Output signal: 2.0 ±0,2 mV/V
  • Supply voltage: 0-15 V DC
  • Electrical connection: Measuring cable Ø 4 × 450 mm
  • Protection rating: IP65

Single point load cell WIKA F4801 - 83809299

Item number: 109186
EAN: 4250738140905
Corresponding accessories
Corresponding accessories
Technical details

Single point load cell

0-100 kg

0-15 V DC

2.0 ±0.2 % mV/V

Cable

0.45 m

-20...60 °C

IP65

Product description
Single point load cell WIKA F4801 - 83809299
The Single Point Load Cell - 83809299 Type F4801 from WIKA is used in different areas of industry, medicine, and research. One common area of use is the measurement of product weights in industrial scales, precision scales, tables scales, and belt scales. The load cell is also used in material inspection and in the packaging industry. The measurement range of the Load Cell - 83809299 is from 0 to 100 kg, the output signal is 2.0 ±0.2 mV/V and the supply voltage ranges from 0 to 15 V DC. The electrical connection is established via a Ø 4 x 450 mm cable and the protection rating is IP65.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0