Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature sensor (for evaluation unit)
  • sensor element: Pt100 to din en 60751 class A
  • Measuring range: -50...140 °C
  • Pressure resistance: 16 bar
  • Process connection: G 1/2 sealing cone
  • Connection: M12 connector,

Temperature sensor ifm electronic TM4599

Item number: 111004
EAN: 4021179286343
Corresponding accessories
Technical details

Temperature sensor with process connection

-50 °C

140 °C

Pt100, class A

± 0.15 K

10/40 s

16 bar

G 1/2 external thread

Connector M12

PEEK
1.4404 (stainless steel/316L)

PC
PEEK
1.4404 (stainless steel/316L)

-20 °C

70 °C

IP69

IO-Link

CE
cULus

4-digit alphanumeric display

Product description
Temperature sensor ifm electronic TM4599
The TM4599 temperature sensor from ifm electronic is designed for connection to a separate evaluation unit and measures precise temperatures using an internal Pt100 sensor in accordance with DIN EN 60751, class A. The sensor covers a Temperature range of -50 ... 140 °C and is pressure-resistant up to 16 bar. The Process connection is made via a G 1/2 sealing cone, the electrical connection via an M12 connector. The TM4599 from ifm electronic is ideal for industrial applications where reliable temperature detection is required in pressurised systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0