Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Temperature sensor (for evaluation unit)
  • sensor element: pt1000 to din en 60751 class A
  • Installation length: 260 mm
  • Measuring range: -40...150 °c / -40...302 °f
  • Pressure resistance: 160 bar
  • Connection: M12 connector,

Temperature sensor ifm electronic TT2250

Item number: 111010
EAN: 4021179219099
Corresponding accessories
Technical details

Temperature immersion probe

6 mm

-40 °C

150 °C

Pt1000, class A

± 0.15 K

1/3 s

160 bar

260 mm

Connector M12

1.4404 (stainless steel/316L)

-25 °C

80 °C

IP68
IP69

Product description
Temperature sensor ifm electronic TT2250
The TT2250 Temperature sensor from ifm electronic is designed for connection to an External Evaluation unit and provides reliable Temperature measurement in industrial processes. With a Pt1000 element in accordance with DIN EN 60751, class A, the sensor guarantees high Accuracy. The Installation length is 260 mm, the Measuring range is -40 ... 150 °C (-40 ... 302 °F) and the Pressure resistance is 160 bar. Connection is via an M12 connector. The TT2250 from ifm electronic is a robust and precise solution for demanding Temperature monitoring in machines and systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0