Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100 temperature transmitters
  • Class A
  • Insertion length: 50 mm
  • Measurement range: 0–150 °C
  • Output: 4–20 mA
  • Process connection: G 1/2
  • Extension tube: 35 mm
  • Tube diameter: 6 mm
  • Material: stainless steel (316L)
  • Protection rating: IP66/IP67/IP69K
  • Connection: M12 plug connection
  • For non-hazardous areas

Temperature transmitter Endress+Hauser Easytemp TMR31-A1BBBBAB1AAA

Item number: 106091
EAN: 4250738119413
Corresponding accessories
Technical details

Temperature transmitter

0 °C

150 °C

Pt100, class A

± 0.1 K

< 1/< 2 s

10 V

35 V

DC

analogue

<= 23 mA

4-20 mA

100 bar

G 1/2 external thread ISO228

50 mm

6 mm

Connector M12

316L

304

-40 °C

85 °C

IP66/IP67/IP69K

Product description
Temperature transmitter Endress+Hauser Easytemp TMR31-A1BBBBAB1AAA
The Pt100 temperature transmitter Easytemp TMR31-A1BBBBAB1AAA from Endress+Hauser has an analogue output of 4–20 mA. The temperature transmitter with high IP67/IP68/IP69K protection rating has an installation length of 30 mm and a measurement range of 0–150 °C. The special construction of the measuring tip leads to an excellent response time of T50 < 1.0s T90 < 2.0 s. The Pt100 temperature transmitter Easytemp TMR31-A1BBBBAB1AAA with process connection G 1/2 is a compact, affordable thermometer developed for use in all general applications in the process industry. The vibration-proof integrated thin-film sensors guarantee the highest possible operating security with the fastest reaction times.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0