Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 through-beam sensor transmitter
  • DC
  • Range: 0-4 m
  • Protection rating: IP65
  • M12 connector

Through-beam sensor transmitter ifm electronic OF5021 - OFS-OOKG/US

Item number: 100080
EAN: 4021179172561
Corresponding accessories
Corresponding accessories
Technical details

Through-beam sensor - transmitter

Through-beam sensor - transmitter

4 m

OF

4 m

Infrared light

880 nm

Cylindrical and threaded

700 (at max. range) mm

No

LED

10 V

36 V

DC

yes

yes

M12 x 1

85 mm

Connector M12 (4 pole)

Optalloy-plated brass

PMMA

-25 °C

60 °C

IP65

Factory automation

CE
cULus
UKCA

No

2 fixing nuts

Product description
Through-beam sensor transmitter ifm electronic OF5021 - OFS-OOKG/US
The transmitter of the M12 through-beam sensor OF5021 - OFS-OOKG/US from ifm electronic with protection rating IP65 has a range of 0-4 m. In conjunction with the matching receiver, the sensor features programmable light-on/dark-on mode and a sensitivity that can be set via a potentiometer. The transmitter of the M12 through-beam sensor OF5021 - OFS-OOKG/US with M12 connector in conjunction with the matching receiver is the optimum solution for position detection in factory automation, packaging and conveying.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0