Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ultrasonic flow meters
  • Measuring range: 1...240 l/min / 0.06...14.4 m³/h
  • Switching logic: PNP/NPN
  • Outputs: Switching signal / Pulse / Analogue / Frequency / Diagnostic signal / Totaliser switching function
  • Interfaces: IO-Link
  • Medium temperature: -20...100 °C
  • Pressure resistance: 100 bar
  • Process connection: G 1 DN25
  • Connection: Connectors,

Ultrasonic Flow meters ifm electronic SU8020

Item number: 111002
EAN: 4021179341004
Corresponding accessories
Technical details

Ultrasonic flow meter

1-240 l/min

< 0,25 s

Button

Liquids

18 V

32 V

DC

100 bar

G 1 external thread

Connector M12

1.4404 (stainless steel/316L)

PFA
FKM
PBT
1.4404 (stainless steel/316L)

-20 °C

60 °C

-20 °C

100 °C

IP67

IO-Link

CE
cUL
UKCA

Product description
Ultrasonic Flow meters ifm electronic SU8020
The SU8020 ultrasonic flow meters from ifm electronic are suitable for the precise measurement of liquid flows with a high degree of flexibility in signal output. With a Measuring range of 1 ... 240 l/min (corresponds to 0.06 ... 14.4 m³/h) and a G 1 Process connection (DN25), the sensor is ideal for a wide range of industrial applications. It offers PNP/NPN switching signals, analogue, Pulse, Frequency and diagnostic signals as well as a totaliser switching signal - all configurable via IO-Link. The SU8020 from ifm electronic is designed for medium temperatures of -20 ... 100 °C and Pressure resistance up to 100 bar and can be easily integrated via a Connectors. This makes it the ideal solution for digital flow monitoring with extended diagnostic functions.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Last viewed