Sensor cable, M12 socket, 5 poles, Straight, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 5 poles, Straight, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 5 poles, Straight, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 5 poles, Angled, 5 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 5 poles, Angled, 10 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Sensor cable, M12 socket, 5 poles, Angled, 25 m PVC cable, Protection rating: IP67/IP68/IP69K, Gold-plated contacts, Temperature resistant up to 100 °C, ECOLAB certified
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 7 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Sound deflector for ultrasonic sensors (UGT/pico+), Range: up to 1.2 m, Angle: 45°, Dimensions: (W x H x D): 36 x 30 x 55 mm, Material: stainless steel (1.4301)
Sound deflector for ultrasonic sensors (UGT/pico+), Range: up to 2.2 m, Angle: 45°, Dimensions: (W x H x D): 50 x 40 x 96 mm, Material: stainless steel (1.4301)
LCA-2 Case for adjustment of microsonic ultrasonic sensors, adapter for sensors with cable connection (lcs) incl. cable clamps, adapter for power supply incl. cable clamp, plug-in power supply unit 90-240 V AC/24 V DC; 625 mA (with 2.5 m connecting cable), 4 exchangeable AC plugs for Europe/USA/UK/Australia, 1.5 m grey USB-A Male to USB-B Male, USB stick with LinkControl software, Manual (German/English), Operating voltage: 12-30 V DC, Protection rating: IP20, Connection: M12-Circular connectors (4-pole)
The pico+25/F/A M18 cylindrical ultrasonic sensor from microsonic with a transducer frequency of 320 kHz and a push-pull output has a range of 30-250 mm. Its high protection rating of IP67 and the M12 connector make use of the pico+25/F/A ultrasonic sensor possible in many industrial areas such as for positioning of products, presence detection of objects and people.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.