Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Universal temperature head transmitter with NFC interface
  • Measuring range: programmable
  • Input: RTD/TE/mV/Ohm
  • Output: 4-20 mA
  • Measuring elements: Thermocouples B/C/D/E/J/K/N/R/S/T + Pt100/Pt1000 + Ni100/Ni120 + Ni1000 + Cu10
  • Accuracy: 0.08 % of span
  • Supply voltage: 8-30 V DC
  • Housing material: PC/ABS + PA
  • Protection class: IP00
  • Installation: DIN-B connection head
  • intrinsically safe Ex ia

Universal head temperature transmitter INOR IPAQ-C330X - 70C330X012

Item number: 108348
EAN: 4250738132641
Corresponding accessories
Technical details

Temperature transmitter

-270 °C

2315 °C

Pt100
Thermocouple type J
Thermocouple type K
Thermocouple type N
Thermocouple type B
Thermocouple type D
Thermocouple type E
Thermocouple type C
Thermocouple type S
Thermocouple type T
Thermocouple type R
Pt1000
Ni1000
Ni100
Cu10

± 0,08 K

Configuration via software
NFC

8 V

30 V

DC

analogue

4-20 mA

yes

yes

Screw terminals

PC
PA
ABS

-40 °C

85 °C

IP00

NFC

CE
ATEX
IECEx
FM

Product description
Universal head temperature transmitter INOR IPAQ-C330X - 70C330X012
The universal head temperature transmitter IPAQ-C330X - 70C330X012 from INOR with galvanic isolation, is used for temperature, resistance and voltage measurements in industrial environments. Due to the high demands on accuracy, flexibility and reliability, the robust design offers above-average immunity to electromagnetic interference under demanding conditions, as well as high vibration resistance up to 10 g. The intrinsically safe R330X is suitable for installation in hazardous areas (zones 0, 1 and 2). The IPAQ-C330X - 70C330X012 head temperature transmitter with IP65 protection, enables wireless communication and configuration between the transmitter and a portable device such as a smartphone or tablet through NFC function. The output signals used for process measurement are 4-20 mA. Installation is on a DIN B connection head or larger as per DIN 50446.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0