Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Volumetric flow meter
  • Medium: Water
  • Measuring range: 1-15 l/min
  • Measurement accuracy: ± 3%
  • Pressure resistance: max. 16 bar
  • Medien temperature: 0-70 °C
  • Process connection: G 1/2 internal thread
  • Output: 4-20 mA
  • Power supply: 10-30 V DC
  • Seal material: FKM
  • Connection: M12 connector

Volumetric flow meter with dynamic diaphragm Senseca LABO-XF-I015GMQ015VONS

Item number: 107571
EAN: 4058175460200
Corresponding accessories
Technical details

Volumetric flow meter with dynamic diaphragm

1-15 l/min

15 l/min

Water

10 V

30 V

DC

1

4-20 mA

16 bar

G 1/2 internal thread

Connector M12 (4 pole)

FKM
Nickel-plated brass
Stainless Steel (1.4301)
PPS

0 °C

70 °C

0 °C

70 °C

IP67

Product description
Volumetric flow meter with dynamic diaphragm Senseca LABO-XF-I015GMQ015VONS
The LABO-XF-I015GMQ015VONS volumetric flow meter from Senseca (formerly Honsberg) measures water with a diaphragm, which opens dynamically as the flow rate increases. Thanks to its compact form, the volumetric flow meter can thus be integrated perfectly into the respective environment. The LABO-XF-I015GMQ015VONS volumetric flow meter from Senseca (formerly Honsberg) with a measuring range from 1 to 15 l/min has a 4-20 mA analogue output and a G 1/2 internal thread as the process connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0