Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • NAT Gateway/Firewall compact
  • Interfaces: WAN/LAN
  • Transfer rates: 10/100/1,000 Mbit/s
  • Transfer standard: 100-Base-T/1000-Base-T
  • Network modes: Bridge/NAT (Basic NAT/NAPT)
  • Firewall package filter: IPV4 addresses/protocol (TCP/UDP)/separate "WAN to LAN" and "LAN to WAN" ports/MAC addresses (black & white-listing)
  • Status display: 4 x LED
  • Connection: 2 x RJ45
  • Mounting: DIN 35 rail
  • Operating voltage: 18-30 V DC
  • Protection rating: IP20

WALL IE Compact – Industrial NAT Gateway/Firewall Helmholz 700-863-WAL01

Item number: 109326
EAN: 4250738143210
Corresponding accessories
Technical details

NAT Gateway/Firewall

1000-Base-T
100-Base-T

WAN
LAN

10/100/1000 Mbit/s

18 V DC

30 V DC

76 x 48.5 x 35 mm

DIN-rail 35 mm

Screw terminals

Screw terminals, plug-in fitting
2 x RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

Product description
WALL IE Compact – Industrial NAT Gateway/Firewall Helmholz 700-863-WAL01
The WALL IE Compact – Industrial NAT Gateway/Firewall 700-863-WAL01 from Helmholz integrates a machine network into a higher-level factory network and offers reliable protection against unauthorised access, which can be configured according to individual requirements, and well as simple addressing. The WALL IE Compact – Industrial NAT Gateway/Firewall with an operating voltage of 18 to 30 V DC has a WAN and a LAN interface (2 x RJ45) and can be mounted onto a DIN 35 rail.
    Advantages of the WALL IE – Industrial NAT Gateway/Firewall:

  • Integration of machine networks into the overarching plant network
  • t700-884 access restriction by means of package filter
  • Bridge function for identical IP address ranges
  • Industrial compatible design for mounting on DIN rails
  • NAT, NAPT and port forwarding
  • 100 Mbit-Industrial Ethernet
.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0