Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modlink MSDD combination insert (1-fold)
  • Socket insert
  • Plug type: C/F
  • Number of poles: 2 + PE
  • Operating voltage: 250 V AC
  • Operating current: 16 A
  • Protection rating: IP20
  • Connection: spring-loaded terminals
  • Interfaces: 1 x RJ45 (CAT 6A)
  • Cut-outs: 1 x RJ45
  • Dimensions (W x H x D): 50.7 x 87.5 x 43 mm

Combination insert Murrelektronik 4000-68000-4500001

Item number: 107172
EAN: 4048879600880
Corresponding accessories
Corresponding accessories
Technical details

Socket combination insert

CAT 6A

2 + PE

C, F

RJ45

RJ45

250 V

AC

16 A

white

Cage clamp

-5 °C

50 °C

IP20

Product description
Combination insert Murrelektronik 4000-68000-4500001
The Modlink MSDD combination insert 4000-68000-4500001 from Murrelektronik with socket insert type C/F is used for control systems, control panels and at the workstation and is mounted in the installation frame. It has an RJ45 interface (CAT 6A) and a cut-out for an optional RJ45 interface. The dimensions of the Modlink MSDD combination insert 4000-68000-4500001 are 50.7 mm x 87.5 mm x 43 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0