Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SL7 stacklight (complete unit)
  • 70 mm diameter
  • Continuous light
  • Red/Green
  • Base module with foot and 100 mm tube
  • 24 V AC/DC

Stacklight complete device Eaton 171424 - SL7-100-L-RG-24LED

Item number: 101242
EAN: 4015081677566
Corresponding accessories
Corresponding accessories
Technical details

Complete device

Continuous light

SL7

red/green

LED

24 V DC

black

70 mm

Pole mount

Cage clamp

Polycarbonate (PC)

5

-30 °C

60 °C

IP66

IEC/EN 60947

CE
UL
CSA

Product description
Stacklight complete device Eaton 171424 - SL7-100-L-RG-24LED
The complete SL7 stacklight unit 171424 - SL7-100-L-RG-24LED from Eaton with protection rating IP66 consists of a base module with foot and a 100 mm tube. It has a diameter of 70 mm. Thanks to modern LED technology, the well-designed stacklight creates a permanent light in the colours red and green. The rated operating voltage is 24 V AC/DC. The complete stacklight unit 171424 - SL7-100-L-RG-24LED can be used on gates and is suited for use in machine and plant construction.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0