Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Anybus Wireless Bolt Starter Kit
  • Contents: 2 x Bolts; 2 x Power Adapter; 2 x Adapter Set
  • 1 x Installation Guide
  • Bluetooth®; Bluetooth Low Energy® or WLAN (2.4 GHz)
  • Industrial Ethernet protocols: BACnet/IP; PROFINET; Ethernet/IP; Modbus-TCP; TCP/IP and UDP
  • Max. range: 100 m
  • Protection class: cover IP66/IP67; base IP21
  • Mounting: hole diameter 50.5 mm

Starter kit HMS AWB2330 - Anybus Wireless Bolt™ RJ45 PoE

***The Starter-Kits are limited to one per customer!***
Starter-Kit contains standard items: 106987

Item number: 109016
EAN: 4250738138612
Corresponding accessories
Technical details

Starterkit Wireless Bolt

100 m

Internal

WLAN 802.11

PAN (PANU & NAP)

Ethernet

Via internal web pages
Sending AT-commands
Using Easy Config modes

19 V DC

36 V DC

M50-screw/nut (Ø hole: 50.5 mm)

Push-in

PBT fiber glass reinforced; PC-ABS

-40 °C

65 °C

IP67
IP21

RJ45

CE
UL
ATEX

Product description
Starter kit HMS AWB2330 - Anybus Wireless Bolt™ RJ45 PoE
With the Anybus Wireless Bolt - AWB2330 Starter Kit from HMS you can connect the control of your machine to a wireless network. The Wireless Bolt can be mounted directly on the machine or on the control cabinet and enables machine access via Bluetooth® or WLAN (Wi-Fi). This allows you to configure or operate your machine remotely, for example by accessing the internal web pages of your control via laptop, tablet or smartphone. The maximum range of the radio connection is up to 100 m.

With the Wireless Bolt, the concept of "Bring Your Own Device" (BYOD) can become reality, and you can do away with expensive, hardwired HMIs. As the Anybus Wireless Bolt AWB2330 combines communication processor, integrated antenna and connection in one unit, installation is extremely simple and quick.

The Anybus Wireless Bolt is connected to the machine control via Ethernet cable and supports the protocols TCP/IP and UDP in addition to the Industrial Ethernet protocols BACnet/IP, PROFINET, Ethernet/IP and Modbus-TCP.

The starter kit contains 2 x Anybus Wireless Bolt, two power adapters, and two adapter sets, as well as an installation guide.

 

The starter kits are limited to one per customer!
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0