Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Unmanaged Industrial Ethernet switch
  • Single Pair Ethernet (SPE)
  • 1 port RJ45 10/100 Mbit/s
  • 5 port socket to IEC 63171-2 100 Mbit/s
  • input voltage: 9-36 V DC
  • operating temperature: -40...70 °C
  • protection rating: IP30
  • housing material: nickel-plated aluminium/stainless steel
  • M6 holes for wall mounting
  • dimensions (W x H x D): 25 x 103 x 77.4 mm

Unmanaged Ethernet switch (SPE) TERZ NITE-T1XRS51-0140 - 201140

Item number: 111132
EAN: 4260595550946
Corresponding accessories
Corresponding accessories
Technical details

Ethernet switch

Unmanaged

6

Fast Ethernet

10/100 Mbit/s

Twisted Pair, 0.14-0.22 mm², CAT 5 (100 m)

yes

Without PoE

24 V DC

9 V DC

36 V DC

25 mm

145 mm

77.4 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting

Anodized aluminium, Stainless steel

-40 °C

70 °C

IP30

IEEE 802.3 10Base-T
IEEE 802.3u 100Base-TX
IEEE 802.3 100Base-FX

CE

Product description
Unmanaged Ethernet switch (SPE) TERZ NITE-T1XRS51-0140 - 201140
The ultra-compact NITE-T1XRS51-0140 - 201140 unmanaged Ethernet switch from TERZ Industrial Electronics reliably networks all applications in harsh industrial environments as well as in rails and commercial vehicles. The robust aluminium housing meets the high protection class IP30 and can be used directly in the field in a temperature range of -40...70 °C. This saves cabling effort and space in the control cabinet.

 

The NITE-T1XRS51-0140 - 201140 switch offers 1x port RJ45 with 10/100 Mbit/s and 5x port socket in accordance with IEC 63171-2
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0